3/0 AWG XHHW Stranded Aluminum, Black, 2500'

Item #: 0226794

Cat #: 3AXHHWABLAX2500

UPC:

Company wide:
0 in stock
Documents & Guides
Building Wire, Type XHHW, 3/0 AWG, Aluminum, Stranded, Black, 2500 Foot Reel

Overview

Building Wire, Type XHHW, 3/0 AWG, Aluminum, Stranded, Black, 2500 Foot Reel
Also known as: 3AXHHWABLAX2500

Specifications

Gauge: 3/0 AWG
Length: 2500 ft
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Gauge: 3/0 AWG
Color: Black
Conductors: 1
Jacket: XLPE
Length: 2500 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded