250 XHHW Stranded Aluminum, Green, 1000'

Item #: 0226793

Cat #: 250XHHWAGREX1000

UPC:

Company wide:
0 in stock
Documents & Guides
250 XHHW Stranded Aluminum, Green,1000' Reel

Overview

250 XHHW Stranded Aluminum, Green,1000' Reel
Also known as: 250XHHWAGREX1000, 250XHHWAGRNX1000

Specifications

Gauge: 250 kcmil
Color: Green
Length: 1000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Gauge: 250 kcmil
Length: 1000 ft
Conductors: 1
Jacket: XLPE
Color: Green
Volts AC: 600
Material: Aluminum
Stranding: Stranded