250 MCM XHHW Stranded Aluminum, Black, 5000'

Item #: 0226792

Cat #: 250XHHWABLAX5000

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Type XHHW, 250 MCM, Aluminum, Stranded, Black, 5000 Foot Reel

Overview

Type XHHW, 250 MCM, Aluminum, Stranded, Black, 5000 Foot Reel
Also known as: 250XHHWABLAX5000

Specifications

Gauge: 250 kcmil
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Gauge: 250 kcmil
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Color: Black
Volts AC: 600
Material: Aluminum
Stranding: Stranded