750 MCM THHN/THWN-2 Stranded Aluminum, Gray, 1000'

Item #: 0226788

Cat #: 750THHNASTRGRA1000

UPC:

Company wide:
0 in stock
Documents & Guides
750 MCM THHN/THWN-2 Stranded Aluminum, Gray, 1000 Foot Reel

Overview

750 MCM THHN/THWN-2 Stranded Aluminum, Gray, 1000 Foot Reel
Also known as: 750THHNASTRGRA1000

Specifications

Gauge: 750 kcmil
Length: 1000 ft
Jacket: PVC
Color: Gray
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Gauge: 750 kcmil
Jacket: PVC
Volts AC: 600
Material: Aluminum
Length: 1000 ft
Color: Gray
Conductors: 1
Stranding: Stranded