750 MCM THHN/THWN-2 Stranded Aluminum, Brown, 1000'

Item #: 0226786

Cat #: 750THHNABROX1000

UPC:

Company wide:
0 in stock
Documents & Guides
750 MCM THHN/THWN-2 Stranded Aluminum, Brown, 1000 Foot Reel

Overview

750 MCM THHN/THWN-2 Stranded Aluminum, Brown, 1000 Foot Reel
Also known as: 750THHNABROX1000

Specifications

Gauge: 750 kcmil
Color: Brown
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Gauge: 750 kcmil
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Color: Brown
Jacket: PVC
Conductors: 1
Stranding: Stranded