
6 AWG THHN/THWN-2 Stranded Aluminum, Green, 25000'
Item #: 0226782
Cat #: 6THHNASTRGREX25000
UPC:
Company wide:
0
in stock
Documents & Guides
6 AWG THHN/THWN-2 Stranded Aluminum, Green, 25000 Foot Reel
Overview
6 AWG THHN/THWN-2 Stranded Aluminum, Green, 25000 Foot Reel
Also known as: 6THHNASTRGREX25000
Specifications
| Color: | Green |
| Jacket: | PVC |
| Length: | 25000 ft |
| Volts AC: | 600 |
| Conductors: | 1 |
| Gauge: | 6 AWG |
| Material: | Aluminum |
| Stranding: | Stranded |
| Color: | Green |
| Length: | 25000 ft |
| Conductors: | 1 |
| Material: | Aluminum |
| Jacket: | PVC |
| Volts AC: | 600 |
| Gauge: | 6 AWG |
| Stranding: | Stranded |