600 MCM THHN/THWN-2 Stranded Aluminum, Orange, 1000'

Item #: 0226779

Cat #: 600THHNASTRORN1000

UPC:

Company wide:
0 in stock
Documents & Guides
600 MCM THHN/THWN-2 Stranded Aluminum, Orange, 1000 Foot Reel

Overview

600 MCM THHN/THWN-2 Stranded Aluminum, Orange, 1000 Foot Reel
Also known as: 600THHNASTRORN1000

Specifications

Gauge: 600 kcmil
Length: 1000 ft
Color: Orange
Jacket: PVC
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Gauge: 600 kcmil
Color: Orange
Volts AC: 600
Material: Aluminum
Length: 1000 ft
Jacket: PVC
Conductors: 1
Stranding: Stranded