500 MCM THHN/THWN-2 Stranded Aluminum, Yellow, 5000'

Item #: 0226775

Cat #: 500THHNASTRYEL5000

UPC:

Company wide:
0 in stock
Documents & Guides
500 MCM THHN/THWN-2 Stranded Aluminum, Yellow, 5000 Foot Reel

Overview

500 MCM THHN/THWN-2 Stranded Aluminum, Yellow, 5000 Foot Reel
Also known as: 500THHNASTRYEL5000

Specifications

Jacket: PVC
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Color: Yellow
Gauge: 500 kcmil
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Material: Aluminum
Gauge: 500 kcmil
Length: 5000 ft
Conductors: 1
Color: Yellow
Stranding: Stranded