500 MCM THHN Stranded Aluminum, Brown, 5000'

Item #: 0226770
Cat #: 500THHNASTRBRO5000
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
500 MCM THHN Stranded Aluminum, Brown, 5000 ft Reel

Overview

500 MCM THHN Stranded Aluminum, Brown, 5000 ft Reel
Also known as: 500THHNASTRBRO5000

Specifications

Color: Brown
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Gauge: 500
Stranding: Stranded
Color: Brown
Length: 5000 ft
Conductors: 1
Gauge: 500
Jacket: PVC
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)