4 AWG THHN/THWN-2 Stranded Aluminum, Green, 20000'

Item #: 0226767

Cat #: 4THHNASTRGREX1000

UPC:

Company wide:
0 in stock
Documents & Guides
4 AWG THHN/THWN-2 Stranded Aluminum, Green, 20000 Foot Reel

Overview

4 AWG THHN/THWN-2 Stranded Aluminum, Green, 20000 Foot Reel
Also known as: 4THHNASTRGREX1000

Specifications

Color: Green
Gauge: 4 AWG
Jacket: PVC
Volts AC: 600
Conductors: 1
Length: 2000 ft
Material: Aluminum
Stranding: Stranded
Color: Green
Jacket: PVC
Conductors: 1
Material: Aluminum
Gauge: 4 AWG
Volts AC: 600
Length: 2000 ft
Stranding: Stranded