400 MCM THHN/THWN-2 Stranded Aluminum, Gray, 5000'

Item #: 0226762

Cat #: 400THHNASTRGRA5000

UPC:

Company wide:
0 in stock
Documents & Guides
400 MCM THHN/THWN-2 Stranded Aluminum, Gray, 5000 Foot Reel

Overview

400 MCM THHN/THWN-2 Stranded Aluminum, Gray, 5000 Foot Reel
Also known as: 400THHNASTRGRA5000

Specifications

Gauge: 400 kcmil
Jacket: PVC
Color: Gray
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Gauge: 400 kcmil
Color: Gray
Volts AC: 600
Material: Aluminum
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded