4/0 AWG THHN/THWN-2 Stranded Aluminum, Yellow, 1000'

Item #: 0226759

Cat #: 4ATHHNASTRYELX1000

UPC:

Company wide:
0 in stock
Documents & Guides
4/0 AWG THHN/THWN-2 Stranded Aluminum, Yellow, 1000 Foot Reel

Overview

4/0 AWG THHN/THWN-2 Stranded Aluminum, Yellow, 1000 Foot Reel
Also known as: 4ATHHNASTRYELX1000

Specifications

Length: 1000 ft
Jacket: PVC
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Color: Yellow
Stranding: Stranded
Length: 1000 ft
Gauge: 4/0 AWG
Conductors: 1
Color: Yellow
Jacket: PVC
Volts AC: 600
Material: Aluminum
Stranding: Stranded