4/0 AWG THHN/THWN-2 Stranded Aluminum, Green, 1000'

Item #: 0226755

Cat #: 4ATHHNASTRGREX1000

UPC:

Company wide:
0 in stock
Documents & Guides
4/0 AWG THHN/THWN-2 Stranded Aluminum, Green, 1000 Foot Reel

Overview

4/0 AWG THHN/THWN-2 Stranded Aluminum, Green, 1000 Foot Reel
Also known as: 4ATHHNASTRGREX1000

Specifications

Color: Green
Length: 1000 ft
Jacket: PVC
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Color: Green
Jacket: PVC
Volts AC: 600
Material: Aluminum
Length: 1000 ft
Gauge: 4/0 AWG
Conductors: 1
Stranding: Stranded