350 MCM THHN/THWN-2 Stranded Aluminum, Green, 500'

Item #: 0226746

Cat #: 350THHNASTRGRE5000

UPC:

Company wide:
0 in stock
Documents & Guides
350 MCM THHN/THWN-2 Stranded Aluminum, Green, 500 Foot Reel

Overview

350 MCM THHN/THWN-2 Stranded Aluminum, Green, 500 Foot Reel
Also known as: 350THHNASTRGRE5000

Specifications

Color: Green
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Stranding: Stranded
Color: Green
Length: 5000 ft
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 350 kcmil