350 MCM THHN/THWN-2 Stranded Aluminum, Blue, 5000'

Item #: 0226744

Cat #: 350THHNASTRBLU5000

UPC:

Company wide:
0 in stock
Documents & Guides
350 MCM THHN/THWN-2 Stranded Aluminum, Blue, 5000 Foot Reel

Overview

350 MCM THHN/THWN-2 Stranded Aluminum, Blue, 5000 Foot Reel
Also known as: 350THHNASTRBLU5000

Specifications

Color: Blue
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Material: Aluminum
Stranding: Stranded
Color: Blue
Length: 5000 ft
Conductors: 1
Material: Aluminum
Jacket: PVC
Volts AC: 600
Gauge: 350 kcmil
Stranding: Stranded