350 MCM THHN/THWN-2 Stranded Aluminum, Black, 2500'

Item #: 0226742

Cat #: 350THHNASTRBLA1000

UPC:

Company wide:
0 in stock
Documents & Guides
350 MCM THHN/THWN-2 Stranded Aluminum, Black, 2500 Foot Reel

Overview

350 MCM THHN/THWN-2 Stranded Aluminum, Black, 2500 Foot Reel
Also known as: 350THHNASTRBLA1000

Specifications

Length: 2500 ft
Jacket: PVC
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Material: Aluminum
Stranding: Stranded
Length: 2500 ft
Color: Black
Conductors: 1
Material: Aluminum
Jacket: PVC
Volts AC: 600
Gauge: 350 kcmil
Stranding: Stranded