300 MCM THHN/THWN-2 Stranded Aluminum, White, 5000'

Item #: 0226740

Cat #: 300THHNASTRWHI5000

UPC:

Company wide:
0 in stock
Documents & Guides
300 MCM THHN/THWN-2 Stranded Aluminum, White, 5000 Foot Reel

Overview

300 MCM THHN/THWN-2 Stranded Aluminum, White, 5000 Foot Reel
Also known as: 300THHNASTRWHI5000

Specifications

Jacket: PVC
Gauge: 300 kcmil
Length: 5000 ft
Color: White
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Material: Aluminum
Gauge: 300 kcmil
Color: White
Conductors: 1
Stranding: Stranded