300 MCM THHN/THWN-2 Stranded Aluminum, Brown, 5000'

Item #: 0226735

Cat #: 300THHNASTRBRO5000

UPC:

Company wide:
0 in stock
Documents & Guides
300 MCM THHN/THWN-2 Stranded Aluminum, Brown, 5000 Foot Reel

Overview

300 MCM THHN/THWN-2 Stranded Aluminum, Brown, 5000 Foot Reel
Also known as: 300THHNASTRBRO5000

Specifications

Color: Brown
Jacket: PVC
Gauge: 300 kcmil
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Color: Brown
Gauge: 300 kcmil
Volts AC: 600
Material: Aluminum
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded