3/0 AWG THHN/THWN-2 Stranded Aluminum, Red, 1000'

Item #: 0226727

Cat #: 3ATHHNASTRREDX1000

UPC:

Company wide:
0 in stock
Documents & Guides
3/0 AWG THHN/THWN-2 Stranded Aluminum, Red, 1000 Foot Reel

Overview

3/0 AWG THHN/THWN-2 Stranded Aluminum, Red, 1000 Foot Reel
Also known as: 3ATHHNASTRREDX1000

Specifications

Gauge: 3/0 AWG
Color: Red
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Gauge: 3/0 AWG
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Color: Red
Jacket: PVC
Conductors: 1
Stranding: Stranded