3/0 AWG THHN/THWN-2 Stranded Aluminum, Orange, 5000'

Item #: 0226726

Cat #: 3ATHHNASTRORNX5000

UPC:

Company wide:
0 in stock
Documents & Guides
3/0 AWG THHN/THWN-2 Stranded Aluminum, Orange, 5000 Foot Reel

Overview

3/0 AWG THHN/THWN-2 Stranded Aluminum, Orange, 5000 Foot Reel
Also known as: 3ATHHNASTRORNX5000

Specifications

Gauge: 3/0 AWG
Color: Orange
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Gauge: 3/0 AWG
Jacket: PVC
Volts AC: 600
Material: Aluminum
Color: Orange
Length: 5000 ft
Conductors: 1
Stranding: Stranded