2 AWG THHN/THWN-2 Stranded Aluminum, Orange, 1000'

Item #: 0226717

Cat #: 2THHNASTRORNX1000

UPC:

Company wide:
0 in stock
Documents & Guides
2 AWG THHN/THWN-2 Stranded Aluminum, Orange, 1000 Foot Reel

Overview

2 AWG THHN/THWN-2 Stranded Aluminum, Orange, 1000 Foot Reel
Also known as: 2THHNASTRORNX1000

Specifications

Length: 1000 ft
Color: Orange
Jacket: PVC
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Material: Aluminum
Color: Orange
Gauge: 2 AWG
Conductors: 1
Stranding: Stranded