2 AWG THHN/THWN-2 Stranded Aluminum, Black, 5000'

Item #: 0226714

Cat #: 2THHNASTRBLAX5000

UPC:

Company wide:
0 in stock
Documents & Guides
2 AWG THHN/THWN-2 Stranded Aluminum, Black, 5000 Foot Reel

Overview

2 AWG THHN/THWN-2 Stranded Aluminum, Black, 5000 Foot Reel
Also known as: 2THHNASTRBLAX5000

Specifications

Jacket: PVC
Color: Black
Length: 5000 ft
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Material: Aluminum
Color: Black
Gauge: 2 AWG
Conductors: 1
Stranding: Stranded