250 MCM THHN Stranded Aluminum, Red. 5000'

Item #: 0226710
Cat #: 250THHNASTRRED5000
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
250 MCM, THHN, Stranded Aluminum, 600V, Red, 5000 ft Reel.

Overview

250 MCM, THHN, Stranded Aluminum, 600V, Red, 5000 ft Reel.
Also known as: 250THHNASTRRED5000

Specifications

Gauge: 250
Color: Red
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Gauge: 250
Jacket: PVC
Volts AC: 600
Material: Aluminum
Color: Red
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)