250 MCM THHN/THWN-2 Stranded Aluminum, Gray, 5000'

Item #: 0226708

Cat #: 250THHNASTRGRA5000

UPC:

Company wide:
0 in stock
Documents & Guides
250 MCM THHN/THWN-2 Stranded Aluminum, Gray, 5000 Foot Reel

Overview

250 MCM THHN/THWN-2 Stranded Aluminum, Gray, 5000 Foot Reel
Also known as: 250THHNASTRGRA5000

Specifications

Gauge: 250 kcmil
Jacket: PVC
Color: Gray
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Gauge: 250 kcmil
Color: Gray
Volts AC: 600
Material: Aluminum
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded