2/0 AWG THHN/THWN-2 Stranded Aluminum, Yellow, 1000'

Item #: 0226701
Cat #: 2ATHHNASTRYELX1000
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
2/0 AWG THHN/THWN-2 Stranded Aluminum, Yellow, 1000 Foot Reel

Overview

2/0 AWG THHN/THWN-2 Stranded Aluminum, Yellow, 1000 Foot Reel
Also known as: 2ATHHNASTRYELX1000

Specifications

Length: 1000 ft
Jacket: PVC
Gauge: 2/0
Volts AC: 600
Conductors: 1
Material: Aluminum
Color: Yellow
Stranding: Stranded
Length: 1000 ft
Gauge: 2/0
Conductors: 1
Color: Yellow
Jacket: PVC
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)