2/0 AWG THHN/THWN-2 Stranded Aluminum, Gray, 5000'

Item #: 0226695

Cat #: 2ATHHNASTRGRAX5000

UPC:

Company wide:
0 in stock
Documents & Guides
2/0 AWG THHN/THWN-2 Stranded Aluminum, Gray, 5000 Foot Reel

Overview

2/0 AWG THHN/THWN-2 Stranded Aluminum, Gray, 5000 Foot Reel
Also known as: 2ATHHNASTRGRAX5000

Specifications

Jacket: PVC
Color: Gray
Length: 5000 ft
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Material: Aluminum
Color: Gray
Gauge: 2/0 AWG
Conductors: 1
Stranding: Stranded