2/0 AWG THHN/THWN-2 Stranded Aluminum, Green 5000'

Item #: 0226693

Cat #: 2ATHHNASTRGREX5000

UPC:

Company wide:
0 in stock
Documents & Guides
2/0 AWG THHN/THWN-2 Stranded Aluminum, Green, 5000 Foot Reel

Overview

2/0 AWG THHN/THWN-2 Stranded Aluminum, Green, 5000 Foot Reel
Also known as: 2ATHHNASTRGREX5000

Specifications

Color: Green
Jacket: PVC
Length: 5000 ft
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Color: Green
Length: 5000 ft
Volts AC: 600
Material: Aluminum
Jacket: PVC
Gauge: 2/0 AWG
Conductors: 1
Stranding: Stranded