6 XHHW Stranded Copper, White, 500' Reel

Item #: 0226692

Cat #: 6XHHWCSTRWHIX500

UPC:

Company wide:
0 in stock
Documents & Guides
6 AWG, XHHW-2, Stranded Copper, 600/1000V, White, 500 ft. Reel

Overview

6 AWG, XHHW-2, Stranded Copper, 600/1000V, White, 500 ft. Reel
Also known as: 6XHHWCSTRWHIX500

Specifications

Length: 500 ft
Volts AC: 1kV, 600
Material: Copper
Color: White
Conductors: 1
Gauge: 6 AWG
Jacket: XLPE
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Jacket: XLPE
Volts AC: 1kV, 600
Color: White
Gauge: 6 AWG
Stranding: Stranded