2/0 AWG THHN/THWN-2 Stranded Aluminum, Black, 5000'

Item #: 0226688

Cat #: 2ATHHNASTRBLAX5000

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
2/0 AWG THHN/THWN-2 Stranded Aluminum, Black, 5000 Foot Reel

Overview

2/0 AWG THHN/THWN-2 Stranded Aluminum, Black, 5000 Foot Reel
Also known as: 2ATHHNASTRBLAX5000

Specifications

Jacket: PVC
Color: Black
Length: 5000 ft
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Material: Aluminum
Color: Black
Gauge: 2/0 AWG
Conductors: 1
Stranding: Stranded