1 AWG THHN/THWN-2 Stranded Aluminum, White, 1000'

Item #: 0226685

Cat #: 1THHNASTRWHIX1000

UPC:

Company wide:
0 in stock
Documents & Guides
1 AWG THHN/THWN-2 Stranded Aluminum, White, 1000 Foot Reel

Overview

1 AWG THHN/THWN-2 Stranded Aluminum, White, 1000 Foot Reel
Also known as: 1THHNASTRWHIX1000

Specifications

Gauge: 1 AWG
Length: 1000 ft
Jacket: PVC
Color: White
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Gauge: 1 AWG
Jacket: PVC
Volts AC: 600
Material: Aluminum
Length: 1000 ft
Color: White
Conductors: 1
Stranding: Stranded