1 AWG THHN/THWN-2 Stranded Aluminum, Brown, 1000'

Item #: 0226682

Cat #: 1THHNASTRBROX1000

UPC:

Company wide:
0 in stock
Documents & Guides
1 AWG THHN/THWN-2 Stranded Aluminum, Brown, 1000 Foot Reel

Overview

1 AWG THHN/THWN-2 Stranded Aluminum, Brown, 1000 Foot Reel
Also known as: 1THHNASTRBROX1000

Specifications

Color: Brown
Gauge: 1 AWG
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Color: Brown
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Gauge: 1 AWG
Jacket: PVC
Conductors: 1
Stranding: Stranded