1/0 AWG THHN Stranded Aluminum, Yellow, 5000'

Item #: 0226680

Cat #: 1ATHHNASTRYELX5000

UPC:

Company wide:
0 in stock
Documents & Guides
Building Wire, Type THHN, 1/0 AWG, Aluminum, Stranded, Yellow, 5000 Foot Reel

Overview

Building Wire, Type THHN, 1/0 AWG, Aluminum, Stranded, Yellow, 5000 Foot Reel
Also known as: 1ATHHNASTRYELX5000

Specifications

Jacket: PVC
Gauge: 1/0 AWG
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Color: Yellow
Stranding: Stranded
Jacket: PVC
Length: 5000 ft
Conductors: 1
Color: Yellow
Gauge: 1/0 AWG
Volts AC: 600
Material: Aluminum
Stranding: Stranded