1/0 AWG THHN Stranded Aluminum, Gray, 1000'

Item #: 0226677

Cat #: 1ATHHNASTRGRAX1000

UPC:

Company wide:
0 in stock
Documents & Guides
Building Wire, Type THHN, 1/0 AWG, Aluminum, Stranded, Gray, 1000 Foot Reel

Overview

Building Wire, Type THHN, 1/0 AWG, Aluminum, Stranded, Gray, 1000 Foot Reel
Also known as: 1ATHHNASTRGRAX1000

Specifications

Length: 1000 ft
Jacket: PVC
Color: Gray
Gauge: 1/0 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Length: 1000 ft
Color: Gray
Volts AC: 600
Material: Aluminum
Jacket: PVC
Gauge: 1/0 AWG
Conductors: 1
Stranding: Stranded