1/0 AWG THHN Stranded Aluminum, Brown, 5000'

Item #: 0226675

Cat #: 1ATHHNASTRBROX5000

UPC:

Company wide:
0 in stock
Documents & Guides
Building Wire, Type THHN, 1/0 AWG, Aluminum, Stranded, Brown, 5000 Foot Reel

Overview

Building Wire, Type THHN, 1/0 AWG, Aluminum, Stranded, Brown, 5000 Foot Reel
Also known as: 1ATHHNASTRBROX5000

Specifications

Color: Brown
Jacket: PVC
Gauge: 1/0 AWG
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Color: Brown
Gauge: 1/0 AWG
Volts AC: 600
Material: Aluminum
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded