Service Entrance Cable, Copper, 500'

Item #: 0226673

Cat #: 4261SERCX500

UPC:

Company wide:
0 in stock
Documents & Guides
Service Entrance Cable, SE-4/2 & 6/1-STYLE-R, Copper, 500 Foot Reel

Overview

Service Entrance Cable, SE-4/2 & 6/1-STYLE-R, Copper, 500 Foot Reel
Also known as: 4261SERCX500

Specifications

Length: 500 ft
Gauge: 4 AWG
Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Length: 500 ft
Conductors: 2
Material: Copper
Volts AC: 600
Gauge: 4 AWG
Jacket: PVC
Color: Gray