2-Conductor Through Terminal Block, 95 mm²

Item #: 0226670

Cat #: 285-195

UPC:

$ 37.06 EA
Company wide:
6 in stock
Documents & Guides
Rated voltage (III / 3): 1000V, Rated Impulse Voltage (III / 3): 8 kV, Rated Current: 232A

Overview

Rated voltage (III / 3): 1000V, Rated Impulse Voltage (III / 3): 8 kV, Rated Current: 232A

2-conductor through terminal block; 95 mm²; lateral marker slots; only for DIN 35 x 15 rail; POWER CAGE CLAMP; 95,00 mm²; gray

Also known as: 285-195, WAG285195

Specifications

Type: Terminal Block, DIN Rail Mount
Amps: 232
Type: Terminal Block, DIN Rail Mount
Amps: 232