4-Channel Digital Input; 24 Vdc; 0.2 Ms

Item #: 0226664

Cat #: 750-403

UPC:

$ 84.29 EA
Company wide:
3 in stock
Documents & Guides
No Documents Available
Number of digital inputs 4 Number of Channels 4 Signal type Voltage Voltage signal type DC 24 V Supply voltage (sensor) 24 VDC Sensor connection 2 x (2-wire, 3-wire); A suitable field side connection module (e.g., 750-614) must also be used to connect other sensors.Input characteristic high-side switchingInput filter (digital) 0.2 msInput current per channel for signal (1) (typ.) 4.5 mAVoltage range for signal (0) -3 … +5 VDCVoltage range for signal (1) 15 … 30 VDCInput data width (internal) (max.) 4 BitSupply voltage (system) 5 VDC; via data contactsPower consumption (5 V system supply) 7.5 mASupply voltage (field) 24 VDC (-25 … +30 %); via power jumper contacts (power supply via blade contact; transmission via spring contact)Isolation 500 V system/fieldIndicators LED (A-D) green: Status DI 1 … DI 4Number of incoming power jumper contacts 2Number of outgoing power jumper contacts 2Current carrying capacity (power jumper contacts) 10 A More Connection data Connection technology: inputs / outputs 8 x CAGE CLAMP® Connection type (1) Inputs/Outputs Solid conductor 0.08 … 2.5 mm² / 28 … 14 AWG Fine-stranded conductor 0.08 … 2.5 mm² / 28 … 14 AWG Strip length 8 … 9 mm / 0.31 … 0.35 inch Physical data Width 12 mm / 0.472 inch Height 100 mm / 3.937 inch Depth 69.8 mm / 2.748 inch Depth from upper edge of DIN-rail 62.6 mm / 2.465 inch Mechanical data Mounting type DIN-35 rail Wiring interface Fixed Material data Color light gray Housing material Polycarbonate; polyamide 6.6 Fire load 1.162 MJ Weight 46.9 g Conformity marking CE

Overview

Number of digital inputs 4 Number of Channels 4 Signal type Voltage Voltage signal type DC 24 V Supply voltage (sensor) 24 VDC Sensor connection 2 x (2-wire, 3-wire); A suitable field side connection module (e.g., 750-614) must also be used to connect other sensors.Input characteristic high-side switchingInput filter (digital) 0.2 msInput current per channel for signal (1) (typ.) 4.5 mAVoltage range for signal (0) -3 … +5 VDCVoltage range for signal (1) 15 … 30 VDCInput data width (internal) (max.) 4 BitSupply voltage (system) 5 VDC; via data contactsPower consumption (5 V system supply) 7.5 mASupply voltage (field) 24 VDC (-25 … +30 %); via power jumper contacts (power supply via blade contact; transmission via spring contact)Isolation 500 V system/fieldIndicators LED (A-D) green: Status DI 1 … DI 4Number of incoming power jumper contacts 2Number of outgoing power jumper contacts 2Current carrying capacity (power jumper contacts) 10 A More Connection data Connection technology: inputs / outputs 8 x CAGE CLAMP® Connection type (1) Inputs/Outputs Solid conductor 0.08 … 2.5 mm² / 28 … 14 AWG Fine-stranded conductor 0.08 … 2.5 mm² / 28 … 14 AWG Strip length 8 … 9 mm / 0.31 … 0.35 inch Physical data Width 12 mm / 0.472 inch Height 100 mm / 3.937 inch Depth 69.8 mm / 2.748 inch Depth from upper edge of DIN-rail 62.6 mm / 2.465 inch Mechanical data Mounting type DIN-35 rail Wiring interface Fixed Material data Color light gray Housing material Polycarbonate; polyamide 6.6 Fire load 1.162 MJ Weight 46.9 g Conformity marking CE

4-Channel Digital Input; 24 Vdc; 0.2 Ms

Also known as: 750-403, WAG750403

Specifications

Color: Light Gray
Material: Polycarbonate, Polyamide
Color: Light Gray
Material: Polycarbonate, Polyamide