THHN/THWN-2-8-GRN-STR-CU 5000FT

Item #: 0226638

Cat #: 8THHNCSTRGREX10000

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-8-GRN-STR-CU 5000FT

Overview

THHN/THWN-2-8-GRN-STR-CU 5000FT
Also known as: 8THHNCSTRGREX10000

Specifications

Length: 10000 ft
Color: Green
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Length: 10000 ft
Jacket: PVC
Volts AC: 600
Gauge: 8 AWG
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded