750 MCM THHN/THWN-2 Stranded Copper, White, 1500'

Item #: 0226633

Cat #: 750THHNCSTRWHI1500

UPC: 048243151967

$ 46.48 FT
Company wide:
80 in stock
Documents & Guides
750 MCM, THHN/THWN-2, Stranded Copper, 600V, White, 1500 ft Reel.

Overview

750 MCM, THHN/THWN-2, Stranded Copper, 600V, White, 1500 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243151967, 750THHNCSTRWHI1500

Specifications

Gauge: 750 kcmil
Length: 1500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 750 kcmil
Jacket: PVC
Color: White
Conductors: 1
Length: 1500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded