COP XHHW750STRGRY500RL

Item #: 0226627
Cat #: 750XHHWCSTRGRAX500
UPC: 048243643370
$ 31.12 FT
Company wide:
0 in stock
Documents & Guides
COP XHHW750STRGRY500RL XHHW-750MCM-GRY-500RL

Overview

COP XHHW750STRGRY500RL XHHW-750MCM-GRY-500RL
Also known as: 048243643370, 750XHHWCSTRGRAX500

Specifications

Gauge: 750
Length: 500 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 750
Material: Copper
Volts AC: 600
Jacket: XLPE
Length: 500 ft
Color: Gray
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)