COP XHHW750STRBRN500RL

Item #: 0226626
Cat #: 750XHHWCSTRBROX500
UPC: 048243643363
$ 31.12 FT
Company wide:
0 in stock
Documents & Guides
COP XHHW750STRBRN500RL XHHW-750MCM-BRN-500RL

Overview

COP XHHW750STRBRN500RL XHHW-750MCM-BRN-500RL
Also known as: 048243643363, 750XHHWCSTRBROX500

Specifications

Gauge: 750
Color: Brown
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 750
Length: 500 ft
Volts AC: 600
Jacket: XLPE
Color: Brown
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)