750 MCM THHN/THWN-2 Stranded Copper, Brown, 1000'

Item #: 0226621

Cat #: 750THHNCSTRBRO1000

UPC:

Company wide:
0 in stock
Documents & Guides
750 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 1000 ft Reel.

Overview

750 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 1000 ft Reel.
Also known as: 750THHNCSTRBRO1000

Specifications

Gauge: 750 kcmil
Color: Brown
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 750 kcmil
Length: 1000 ft
Material: Copper
Conductors: 1
Color: Brown
Jacket: PVC
Volts AC: 600
Stranding: Stranded