6 AWG THW Stranded Copper, Red, 2500'

Item #: 0226616

Cat #: 6THWCSTRREDX2500

UPC:

Company wide:
0 in stock
Documents & Guides
6 AWG THW Stranded Copper, Red, 2500 Foot Reel

Overview

6 AWG THW Stranded Copper, Red, 2500 Foot Reel
Also known as: 6THWCSTRREDX2500

Specifications

Color: Red
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Color: Red
Jacket: PVC
Volts AC: 600
Gauge: 6 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded