Ground Tab, 1/2" Hole Size, 1.75" Hole Spacing

Item #: 0226612

Cat #: GROUNDTAB1/2

UPC: 781810437643

Company wide:
0 in stock
Documents & Guides
Ground Tab, 1/2" Hole Size, 1.75" Hole Spacing

Overview

Ground Tab, 1/2" Hole Size, 1.75" Hole Spacing
Also known as: 781810437643, GROUNDTAB1/2, BURGROUNDTAB12

Specifications

Color: Purple
Length: 2500 ft, Cut to Length
Material: Copper
Volts AC: 600
Allowable Gauge Range: 6
Color: Purple
Material: Copper
Allowable Gauge Range: 6
Length: 2500 ft, Cut to Length
Volts AC: 600