750 MCM THHN/THWN-2 Stranded Copper, Gray, 1500'

Item #: 0226605

Cat #: 750THHNCSTRGRA1500

UPC: 048243151943

$ 46.48 FT
Company wide:
0 in stock
Documents & Guides
750 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 1500 ft Reel.

Overview

750 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 1500 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It's designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable.

Also known as: 048243151943, 750THHNCSTRGRA1500

Specifications

Gauge: 750 kcmil
Length: 1500 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 750 kcmil
Jacket: PVC
Color: Gray
Conductors: 1
Length: 1500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded