750 MCM THHN/THWN-2 Stranded Copper, Orange, 1500'

Item #: 0226604

Cat #: 750THHNCSTRORA1500

UPC: 048243152247

$ 46.48 FT
Company wide:
113 in stock
Documents & Guides
750 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 1500 ft Reel.

Overview

750 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 1500 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243152247, 750THHNCSTRORA1500

Specifications

Gauge: 750 kcmil
Length: 1500 ft, Cut to Length
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 750 kcmil
Color: Orange
Material: Copper
Conductors: 1
Length: 1500 ft, Cut to Length
Jacket: PVC
Volts AC: 600
Stranding: Stranded