6 AWG Bare Stranded Copper Wire, 5000'

Item #: 0226603

Cat #: 6BCSTRX5000

UPC:

$ 1.62 FT
Company wide:
30,625 in stock
Documents & Guides
6 AWG Bare Stranded Copper Wire, 5000 Foot Length

Overview

6 AWG Bare Stranded Copper Wire, 5000 Foot Length

For use in grounding, overhead transmission and distribution applications

Also known as: 6BCSTRX5000

Specifications

Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Material: Soft Drawn Copper
Stranding: Stranded
Length: 5000 ft
Conductors: 1
Material: Soft Drawn Copper
Volts AC: 600
Gauge: 6 AWG
Stranding: Stranded