600 MCM XHHW Stranded Copper, Brown, 5000'

Item #: 0226599

Cat #: 600XHHWCSTRBRO5000

UPC:

Company wide:
0 in stock
600 MCM, XHHW-2, Stranded Copper, 600V, Brown, 5000 Foot Reel

Overview

600 MCM, XHHW-2, Stranded Copper, 600V, Brown, 5000 Foot Reel
Also known as: 600XHHWCSTRBRO5000

Specifications

Color: Brown
Gauge: 600 kcmil
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Brown
Material: Copper
Volts AC: 600
Jacket: XLPE
Gauge: 600 kcmil
Length: 5000 ft
Conductors: 1
Stranding: Stranded