600 MCM XHHW Stranded Copper, Black, 5000'

Item #: 0226598

Cat #: 600XHHWCSTRBLA5000

UPC:

Company wide:
0 in stock
Documents & Guides
600 MCM, XHHW-2, Stranded Copper, 600V, Black, 5000 Foot Reel

Overview

600 MCM, XHHW-2, Stranded Copper, 600V, Black, 5000 Foot Reel
Also known as: 600XHHWCSTRBLA5000

Specifications

Gauge: 600 kcmil
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 600 kcmil
Color: Black
Volts AC: 600
Jacket: XLPE
Material: Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded