600 MCM XHHW Stranded Copper, Black, 2000'

Item #: 0226597

Cat #: 600XHHWCSTRBLA1000

UPC: 048243254149

$ 29.72 FT
Company wide:
0 in stock
Documents & Guides
600 MCM, XHHW-2, Stranded Copper, 600V, Black, 2000 Foot Reel

Overview

600 MCM, XHHW-2, Stranded Copper, 600V, Black, 2000 Foot Reel
Also known as: 048243254149, 600XHHWCSTRBLA1000

Specifications

Gauge: 600 kcmil
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Length: 2000 ft
Jacket: XLPE
Stranding: Stranded
Gauge: 600 kcmil
Color: Black
Conductors: 1
Jacket: XLPE
Material: Copper
Volts AC: 600
Length: 2000 ft
Stranding: Stranded